
3M ULTIMA™ USB 2.0 A TO MINI-B CABLE 9.8FT
Mfr # 29652
Zoro # G614876937
product price: $12.25
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
9.84 ft
End 2 Connection Type
Mini USB 2.0 Type B - Female
Color
Charcoal
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29652
Zoro #
G614876937
UPC #
757120296522
Country of Origin
China
Dimensions
Cable Length
9.84 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Female
Color
Charcoal
Features
Molded
Cable Type
USB
Connector on Second End Details
1 x Mini USB 2.0 Type B - Female
Jacket Type
Duraflex
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Series
Ultima
Conductor Material
Copper
Product Line
Ultima
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.