Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3M USB 2.0 RIGHT ANGLED A TO B M/M

  • Mfr # 28111

  • Zoro # G216423171


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

End 2 Connection Type
USB 2.0 Type B - Male
Device Supported
Printer, Mouse, Keyboard, Modem
Cable Type
USB
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28111
Zoro #
G216423171
UPC #
757120000000
Country of Origin
Viet Nam

Details

End 2 Connection Type
USB 2.0 Type B - Male
Item
Data Transfer Cable
Device Supported
Printer, Mouse, Keyboard, Modem
Cable Type
USB
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Color
Black
Conductor
Copper
End 1 Connection Type
USB 2.0 Type A - Male
Features
Right-angled Connector
Connector on Second End Details
1 x USB 2.0 Type B - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.