Zoro Homepage

3M USB 3.0 A MALE TO B MALE CABLE 9.8FT

  • Mfr # 54175

  • Zoro # G014873796


product price: $18.35
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
9.84 ft
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54175
Zoro #
G014873796
UPC #
757120541752
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Cable Type
USB
Features
Molded
Conductor
Copper
Shielding
Yes
Connector on Second End Details
1 x USB 3.0 Type B - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.