Zoro Homepage

3m USB A/A EXTENSION CABLE

  • Mfr # 26686

  • Zoro # G414873686


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Cable Length
9.84 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Cable Type
USB
Standards
EMI/RFI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26686
Zoro #
G414873686
UPC #
757120266860
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Cable Type
USB
Standards
EMI/RFI
Cable Characteristic
Extension Cable
Conductor
Copper
Connector on First End Details
1 x 4-pin USB Type A - Male
Connector on Second End Details
1 x 4-pin USB Type A - Female
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.