
4-Port HDMI Switch - 4K 60Hz
Mfr # C2G41604
Zoro # G416424749
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Width
2.6 in
Graphic Mode
4K
Device Supported
Display
Number of HDMI Inputs
4
HDMI Out
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G41604
Zoro #
G416424749
UPC #
757120000000
Country of Origin
China
Dimensions
Width
2.6 in
Height
0.7 in
Depth
8.6 in
Details
Item
Audio/Video Switchbox
Graphic Mode
4K
Device Supported
Display
Number of HDMI Inputs
4
HDMI Out
Yes
Connectivity Technology
Cable
HDMI In
Yes
Number of Displays Supported
1
Number of Input Devices Supported
4
Number of HDMI Outputs
1
Max. Resolution
4096 x 2160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.