4-PORT UXGA MONITOR SPLITTER/EXTENDER MALE INPUT TAA COMPLIANT

  • Mfr # 29551

  • Zoro # G214936314


product price: $74.95
/ea

Key Features

Includes
1 x Users Manual, 1 x Power Adapter, 1 x Video Splitter
Width
7.3 in
Height
0.8 in
Depth
3.3 in
Max. Data Transmission Distance
210 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29551
Zoro #
G214936314
UPC #
757120295518
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.3 in
Height
0.8 in
Depth
3.3 in
Maximum Video Bandwidth
350 MHz

Details

Item
Video Switchbox
Includes
1 x Users Manual, 1 x Power Adapter, 1 x Video Splitter
Max. Data Transmission Distance
210 ft
Number of Displays Supported
4
Number of Input Devices Supported
1
Graphics Modes
VGA, SVGA, XGA
Maximum Video Resolution
1920 x 1440
Device Supported
Computer
Color
Gray
Graphic Mode
VGA, XGA, SVGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.