Zoro Homepage

4FT 4K HIGH SPEED HDMI CABLE

  • Mfr # 50608

  • Zoro # G014873864


product price: $10.75
/ea

Key Features

Cable Characteristic
Stacking Cable
Conductor
Copper
Supported Resolution
4096 x 2160
Device Supported
Audio/Video Device, Switch, Home Theater System
Cable Type
HDMI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50608
Zoro #
G014873864
UPC #
757120506089
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Cable Characteristic
Stacking Cable
Conductor
Copper
Supported Resolution
4096 x 2160
Device Supported
Audio/Video Device, Switch, Home Theater System
Cable Type
HDMI
Connector Plating
Gold
Item
A/V Cable
Conductor Material
Copper
Features
Consumer Electronics Control (CEC), x.v.Color
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male

Description

C2G 4FT 4K HIGH SPEED HDMI CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.