4K USB MON DOCK PWR HDMI 3.5MM & 60W

  • Mfr # C2G54487
  • Zoro # G516425141
product price: 
$
44.99
/ea

Key Features

Includes
4K USB C Dual Monitor Dock with Power - HDMI, Ethernet, USB, 3.5mm & 60W 60W Power Supply
HDMI
Yes
Network (RJ-45)
Yes
Number of USB 2.0 Ports
2
Number of Displays Supported
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C2G54487
Zoro #
G516425141
UPC #
757121000000
Country of Origin
Taiwan, Province of China

Details

Item
Docking Station
Includes
4K USB C Dual Monitor Dock with Power - HDMI, Ethernet, USB, 3.5mm & 60W 60W Power Supply
HDMI
Yes
Network (RJ-45)
Yes
Number of USB 2.0 Ports
2
Number of Displays Supported
2
USB Type-C
Yes
Supported Resolutions
3840 x 2160, 1920 x 1080
Number of USB Type-C Ports
1
Connectivity Technology
Wired
USB Type-A
Yes
Audio Line Out
Yes
Compatible Devices
Tablet, Notebook, Monitor
Thunderbolt
Yes
Number of USB Type-A Ports
5
Number of RJ-45 Ports
1
Operating System
macOS, Windows
Interfaces
USB Type C
Maximum Power Supply Wattage
60 W
Headphone/Microphone Combo Port
Yes
USB Type-C Detail
1x USB-C Power Delivery: Power a laptop or tablet with up to 60W power delivery
Number of USB 3.0 Ports
3
Number of HDMI Ports
2
Color
Black
Environmentally Friendly
Yes
Ethernet Technology
Ethernet
Screen Mode Supported
4K

Ratings & reviews