Zoro Homepage

500FT 18AWG PLENUM BULK SPEAKER CABLE

  • Mfr # 40538

  • Zoro # G814873651


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Cable Length
500 ft
Color
Natural
Conductor Material
Copper
Standards
CMP-Rated
Features
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40538
Zoro #
G814873651
UPC #
757120405382
Country of Origin
China

Dimensions

Cable Length
500 ft

Details

Color
Natural
Conductor Material
Copper
Standards
CMP-Rated
Item
Audio Cable
Features
Stranded
Connector on First End Details
(1) Bare Wire
Jacket Type
Plenum
Connector on Second End Details
(1) Bare Wire
Connector Type on First End
Bare Wire
Connector Type on Second End
Bare Wire
Connection A
1 x Bare Wire
Connection B
1 x Bare Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.