Zoro Homepage

500FT 4 CONDUCTOR SILVER SATIN 28AWG UL

  • Mfr # 7192

  • Zoro # G0258549


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Cable Length
500 ft
Color
Silver Satin
Cable Type
Bare Wire
Features
Flat
Connection A
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7192
Zoro #
G0258549
UPC #
757120071921
Country of Origin
China

Dimensions

Cable Length
500 ft
Wire Size
28 AWG

Details

Item
Phone Cable
Color
Silver Satin
Cable Type
Bare Wire
Features
Flat
Connection A
Bare Wire
Number of Conductors
4
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Rating
Non-Rated
Device Supported
Modem, Phone, Telephone
Jacket Type
Standard Non-rated

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.