Zoro Homepage

500ft Shielded Plenum Speaker Wire 18AWG

  • Mfr # 29207

  • Zoro # G916440812


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Screen Folding Mechanism
Electric
Standards
CMP-rated, CL3P, CL2P, CMR, CL3R, CL2R, CMG, CL3, CL2, CMX, CL3X, CL2X
Screen Width
139 in
Mounting Type
Ceiling Mount
Screen Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29207
Zoro #
G916440812
UPC #
757120000000
Country of Origin
China

Dimensions

Screen Width
139 in
Screen Height
78 in
Diagonal Image Size
159 in

Details

Screen Folding Mechanism
Electric
Standards
CMP-rated, CL3P, CL2P, CMR, CL3R, CL2R, CMG, CL3, CL2, CMX, CL3X, CL2X
Mounting Type
Ceiling Mount
Product Line
Wireline Advantage
Screen Fabric
HD Progressive 1.1
Item
Projection Screen
Aspect Ratio
16:9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.