50FT 3.5MMM to RCA MALE Y-CBL WHT
Mfr # 40373
Zoro # G116440759
product price: $25.65
/eaKey Features
Connection A
1 x Mini-phone Stereo Audio - Male
Connection B
2 x RCA Stereo Audio - Male
Device Supported
Audio Device, iPod
Conductor Material
Oxygen-free Copper (OFC)
Cable Characteristic
Splitter Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40373
Zoro #
G116440759
UPC #
757120000000
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Connection A
1 x Mini-phone Stereo Audio - Male
Connection B
2 x RCA Stereo Audio - Male
Device Supported
Audio Device, iPod
Conductor Material
Oxygen-free Copper (OFC)
Cable Characteristic
Splitter Cable
Shielding
Yes
Compatibility
Apple iPod
Features
Molded
Item
Audio Cable
Connector Plating
Nickel
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.