Zoro Homepage

50FT 4K ACTIVE HDMI CABLE - CL3

  • Mfr # 41415

  • Zoro # G114875867


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolution
4096 x 2160
Shielding
Yes
Jacket Type
CL3
Shielding Material
Aluminum Magnesium Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41415
Zoro #
G114875867
UPC #
757120414155
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolution
4096 x 2160
Shielding
Yes
Jacket Type
CL3
Shielding Material
Aluminum Magnesium Alloy
Data Transfer Rate
18 Gbit/s
Device Supported
Blu-ray Player, TV, DVD, Audio/Video Device
Cable Type
HDMI
American Wire Gauge
26 AWG
Contact Plating
Gold
Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Color
Black, Gold
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Features
AOC Technology, Static HDR Metadata, Hybrid Log Gamma (HLG), Bendable, HDMI Ethernet Channel Support, Audio Return Channel (ARC), Dual Video Stream, HDR Support, Consumer Electronics Control (CEC), Active

Description

C2G 50FT 4K ACTIVE HDMI CABLE - CL3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.