Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50FT CBL MON HD15 M/M FLEXIBLE

  • Mfr # 28247

  • Zoro # G114884821


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Cable Length
50 ft
Standards
CL3
Conductor Material
Copper
Connector Type on Second End
HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28247
Zoro #
G114884821
UPC #
757120282471
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Item
Video Cable
Standards
CL3
Conductor Material
Copper
Connector Type on Second End
HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Device Supported
Monitor
Connector Type on First End
HD-15 - Male
Connector on Second End Details
(1) 15-pin HD-15 - Male
Color
Gray
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.