Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50FT SEL VGA + 3.5MM A/V CABLE M/M

  • Mfr # 50230

  • Zoro # G214875415


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Cable Length
50 ft
Cable Type
Mini-phone/VGA
Conductor Material
Copper
Connector on Second End Details
Mini-phone Audio - Male, 15-pin HD-15 - Male
Connector Type on Second End
HD-15 - Male, Mini-phone Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50230
Zoro #
G214875415
UPC #
757120502302
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Item
A/V Cable
Cable Type
Mini-phone/VGA
Conductor Material
Copper
Connector on Second End Details
Mini-phone Audio - Male, 15-pin HD-15 - Male
Connector Type on Second End
HD-15 - Male, Mini-phone Audio - Male
Connector Type on First End
Mini-phone Audio - Male, HD-15 - Male
Connector on First End Details
15-pin HD-15 - Male, Mini-phone Audio - Male
Device Supported
Audio/Video Device

Description

50FT C2G SEL VGA + 3.5MM A/V CABLE M/M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.