Zoro Homepage

50FT STANDARD SPEED HDMI® CABLE WITH GRIPPING CONNECTORS

  • Mfr # 29686

  • Zoro # G014897525


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Home Theater System, Audio/Video Device
Connector Plating
Gold
Supported Resolution
1920 x 1080
Cable Type
HDMI
Cable Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29686
Zoro #
G014897525
UPC #
757120296867
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Device Supported
Home Theater System, Audio/Video Device
Connector Plating
Gold
Supported Resolution
1920 x 1080
Cable Type
HDMI
Item
A/V Cable
Connector on First End Details
HDMI Digital Audio/Video

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.