
50FT USB-A MALE TO FEMALE ACTIVE EXTENSION CABLE- PLENUM, CMP-RATED
Mfr # 39935
Zoro # G314876015
product price: $181.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
50 ft
End 2 Connection Type
USB 2.0 Type A - Female
Jacket Material
Polyvinyl Chloride (PVC)
Features
Active, Bendable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39935
Zoro #
G314876015
UPC #
757120399353
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Jacket Material
Polyvinyl Chloride (PVC)
Features
Active, Bendable
Cable Type
USB
Material
Gold, Copper, Nickel
Shielding Material
Aluminum Mylar Foil
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB 2.0 Type A - Female
Data Transfer Rate
480-Mbit/s
Jacket Type
CMG, FT4, CMP, Plenum
Shielding
Yes
Insulation Color
Red, Green, Black, White
American Wire Gauge
24 AWG
Product Material
Nickel-Shell,Gold Terminal
Data Transfer Speed
480-Mbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.