Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5FT/1.5M CAT6 UTP 28AWG GRAY

  • Mfr # 1091

  • Zoro # G0492507


product price: $5.19
/ea

Key Features

Item - Data Cable
Low-Voltage Momentary Contact
Length - Patch Cord
1.69 in
Jacket Color
Brown
Width
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1091
Zoro #
G0492507
UPC #
757120010913
Country of Origin
Viet Nam

Dimensions

Length - Patch Cord
1.69 in
Width
0.88 in

Details

Item - Data Cable
Low-Voltage Momentary Contact
Jacket Color
Brown

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.