Zoro Homepage

5IN WALL SPEAKER 70V/8 OHM BLACK

  • Mfr # 39908

  • Zoro # G814911469


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Enclosure Color
Black
Enclosure Material
Iron, Rubber, Metal, ABS Plastic
Impedance
8 Ohm
Green Environmental Attribute
Environmentally Friendly
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39908
Zoro #
G814911469
UPC #
757120399087
Country of Origin
China

Dimensions

Woofer Dia.
5 in
Tweeter Driver Size
1 in

Details

Enclosure Color
Black
Item
Speaker
Enclosure Material
Iron, Rubber, Metal, ABS Plastic
Impedance
8 Ohm
Green Environmental Attribute
Environmentally Friendly
Standards
CE
Watt (RMS)
30 W
Frequency Response
100 Hz to 20 kHz
Woofer Material
Polypropylene
Mounting
Wall
Crossover Type
2-Way
Tweeter Material
Silk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.