Zoro Homepage

5M ULTIMA USB 2.0 A/B CBL

  • Mfr # 29144

  • Zoro # G716269118


product price: $14.29
/ea

Key Features

Color
Charcoal
Compatibility
Agfa Ephoto CL18, CL30, Casio EX-M20, EX-S1, EX-S2, EX-S3, EX-S20, EX-Z3, EX-Z4, HP Photosmart C618, C912, 618, 912, C912, Ixcla SuperPro 640, Olympus D-380, Pentax EI-200, EI-2000, Sipix Blink, Sony DSC-T1
Standards
FCC
Product Line
Ultima
End 2 Connection Type
USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29144
Zoro #
G716269118
UPC #
757120291442
Country of Origin
Viet Nam

Details

Color
Charcoal
Compatibility
Agfa Ephoto CL18, CL30, Casio EX-M20, EX-S1, EX-S2, EX-S3, EX-S20, EX-Z3, EX-Z4, HP Photosmart C618, C912, 618, 912, C912, Ixcla SuperPro 640, Olympus D-380, Pentax EI-200, EI-2000, Sipix Blink, Sony DSC-T1
Standards
FCC
Product Line
Ultima
End 2 Connection Type
USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type A - Male
Jacket Type
Plenum
Cable Type
USB
Item
Data Transfer Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Conductor
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.