
5M USB 2.0 A MALE TO A MALE ACTIVE EXTENSION CABLE
Mfr # 39997
Zoro # G614873912
product price: $24.89
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
16.40 ft
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39997
Zoro #
G614873912
UPC #
757120399971
Country of Origin
China
Dimensions
Cable Length
16.40 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor Material
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.