Zoro Homepage

5M USB 2.0 A/B CBL WHITE

  • Mfr # 13401

  • Zoro # G316268955


product price: $10.15
/ea

Key Features

Color
White
End 1 Connection Type
USB Type A - Male
Data Transfer Speed
480-Mbit/s
Compatibility
USB Hub, Keyboard, Mouse, Printer, Modem, And other USB peripherals
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13401
Zoro #
G316268955
UPC #
757120134015
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
Color
White
End 1 Connection Type
USB Type A - Male
Data Transfer Speed
480-Mbit/s
Compatibility
USB Hub, Keyboard, Mouse, Printer, Modem, And other USB peripherals
Cable Type
USB
Connector on Second End Details
1 x USB Type B - Male
Features
Plug & Play, EMI/RF Protection
Conductor
Copper
End 2 Connection Type
USB Type B - Male
Device Supported
Keyboard, Mouse, Printer
Standards
UL Listed
Connector on First End Details
1 x USB Type A - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.