
6 USB C TO DISPLAYPORT CABLE BLACK
Mfr # 26902
Zoro # G614875312
product price: $53.89
/eaKey Features
End 1 Connection Type
USB Type C - Male
Cable Length
6 ft
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
Black
Cable Type
DisplayPort/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26902
Zoro #
G614875312
UPC #
757120269021
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
A/V Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
Black
Cable Type
DisplayPort/USB
Features
Reversible
Standards
TAA Compliant
Connector Plating
Nickel
Connector on First End Details
1 x USB Type C - Male
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Male
Contact Plating
Gold-flash
Device Supported
Projector, Audio/Video Device, Notebook
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.