6.3MM 1/4IN STEREO MALE TO 3.5MM STEREO FEMALE ADAPTER TAA COMPLIANT

  • Mfr # 40639

  • Zoro # G514884896


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Color
Metallic Silver
Connector on First End Details
(1) 6.35mm Audio Male
Adapter Type
6.35mm/Mini-phone
Connector Type on Second End
Mini-phone Audio - Female
Connector on Second End Details
(1) Mini-phone Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40639
Zoro #
G514884896
UPC #
757120406396
Country of Origin
Taiwan, Province of China

Details

Color
Metallic Silver
Item
Audio Adapter
Connector on First End Details
(1) 6.35mm Audio Male
Adapter Type
6.35mm/Mini-phone
Connector Type on Second End
Mini-phone Audio - Female
Connector on Second End Details
(1) Mini-phone Female
Connector Type on First End
6.35mm Audio - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.