
6.5ft 2m USB 3.0 Type C Male-C Male 3a
Mfr # C2G28883
Zoro # G916426106
product price: $31.49
/eaKey Features
Jacket Type
VW-1
Data Transfer Speed
5-Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Features
Charging, Plug & Play, Damage Resistant, Reversible
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G28883
Zoro #
G916426106
UPC #
757120000000
Country of Origin
China
Details
Item
Data Transfer Cable
Jacket Type
VW-1
Data Transfer Speed
5-Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Features
Charging, Plug & Play, Damage Resistant, Reversible
Connector Gender on Second End
Male
Connector on Second End Details
Error-dirty-data
Connector Gender on First End
Male
End 1 Connection Type
USB 3.2 (Gen 1) Type C
Device Supported
Smartphone, Tablet, USB Device, Notebook
End 2 Connection Type
USB 3.2 (Gen 1) Type C
Cable Type
USB-C
Connector on First End Details
Error-dirty-data
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.