Zoro Homepage

6FT 3.5MM M/F STEREO AUDIO EXTENSION CABLE

  • Mfr # 40407

  • Zoro # G814872821


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Cable Length
6 ft
Conductor Material
Copper
Features
Strain Relief, Molded
Connector on First End Details
(1) Mini-phone Stereo Audio - Female
Connector Type on Second End
Mini-phone Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40407
Zoro #
G814872821
UPC #
757120404071
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Conductor Material
Copper
Item
Audio Cable
Features
Strain Relief, Molded
Connector on First End Details
(1) Mini-phone Stereo Audio - Female
Connector Type on Second End
Mini-phone Stereo Audio - Male
Cable Characteristic
Extension Cable
Environmentally Friendly
Yes
Contact Plating
Nickel
Connector Type on First End
Mini-phone Stereo Audio - Female
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Device Supported
CD Player, TV Tuner, Tablet, Speaker, MP3 Player
Connection B
1 x Mini-phone Stereo Audio - Male
Connector Plating
Nickel
Connection A
1 x Mini-phone Stereo Audio - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.