Zoro Homepage

6FT 3.5MM M/F STEREO AUDIO EXTENSION CABLE PC-99 COLOR-CODED

  • Mfr # 27408

  • Zoro # G614875404


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Cable Length
6 ft
Color
Beige
Conductor Material
Copper
Standards
RoHS
Features
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27408
Zoro #
G614875404
UPC #
757120274087
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Color
Beige
Conductor Material
Copper
Standards
RoHS
Features
Molded
Item
Audio Cable
Connector Type on Second End
Mini-phone Audio - Female
Connector Type on First End
Mini-phone Audio - Male
Environmentally Friendly
Yes
Connector on First End Details
(1) Mini-phone Audio - Male
Connector on Second End Details
(1) Mini-phone Audio - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.