Zoro Homepage

6FT 4K PREMIUM HDMI CABLE

  • Mfr # 50182

  • Zoro # G414883449


product price: $27.35
/ea

Key Features

Conductor
Tinned Copper
Data Transfer Rate
18 Gbit/s
Device Supported
DVD Player, Blu-ray Player, Home Theater System, Audio/Video Device, Network Device
Shielding
Yes
Supported Resolution
4096 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50182
Zoro #
G414883449
UPC #
757120501824
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Conductor
Tinned Copper
Data Transfer Rate
18 Gbit/s
Device Supported
DVD Player, Blu-ray Player, Home Theater System, Audio/Video Device, Network Device
Shielding
Yes
Supported Resolution
4096 x 2160
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
HDMI
American Wire Gauge
30 AWG
Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Conductor Material
Tinned Copper
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Features
Lip Sync, Consumer Electronics Control (CEC), Audio Return Channel (ARC), HDMI Ethernet Channel (HEC)
Color
Black

Description

C2G 6FT 4K PREMIUM HDMI CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.