Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT CMG-RATED DB9 LOW PROFILE CABLE F-F

  • Mfr # 52148

  • Zoro # G915190275


product price: $12.19
/ea

Key Features

Cable Type
Serial
Connector on First End Details
(1) 9-pin DB-9 RS-232 Serial - Female
Cable Configuration
Straight-through
Environmentally Friendly
Yes
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52148
Zoro #
G915190275
UPC #
757120521488
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
Serial
Connector on First End Details
(1) 9-pin DB-9 RS-232 Serial - Female
Cable Configuration
Straight-through
Environmentally Friendly
Yes
Connector on Second End Details
(1) 9-pin DB-9 RS-232 Serial - Female
Color
Black
Features
Molded
Shielding
Yes
Conductor
Copper
Certifications & Standards
CMGCMCL3CL2CMXCL3XCL2X
Device Supported
Monitor
Item
Data Transfer Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.