Zoro Homepage

6FT DB37 M/F ALL LINES EXT CBL

  • Mfr # 2689

  • Zoro # G0224790


product price: $11.35
/ea

Key Features

Cable Type
Serial, Extension
Color
Beige
Cable Length
6 ft
Jacket Material
PVC (Polyvinyl Chloride)
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2689
Zoro #
G0224790
UPC #
757120026891
Country of Origin
Multiple

Dimensions

Cable Length
6 ft
Length
6 ft

Details

Cable Type
Serial, Extension
Color
Beige
Jacket Material
PVC (Polyvinyl Chloride)
Type
Cable
Features
RS232
Jacket Rating
Standard / Non-Rated
Application/Usage
Residential, Commercial, Industrial
Wire Gauge
28 AWG

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.