
6ft DisplayPort M to VGA M BLK TAA
Mfr # 54332
Zoro # G616424914
product price: $38.75
/eaKey Features
Device Supported
Monitor, Notebook, Video Device
Supported Resolution
1920 x 1200
Conductor Material
Copper
Connection B
1 x 15-pin HD-15 - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54332
Zoro #
G616424914
UPC #
757121000000
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
6 ft
Details
Device Supported
Monitor, Notebook, Video Device
Supported Resolution
1920 x 1200
Item
Video Cable
Conductor Material
Copper
Connection B
1 x 15-pin HD-15 - Male
Color
Black
Connection A
1 x DisplayPort Digital Audio/Video - Male
Cable Type
DisplayPort/VGA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.