
6FT DISPLAYPORT TO HDMI ADAPTER CABLE - 4K CABLE BLACK
Mfr # 50194
Zoro # G614883591
product price: $63.75
/eaKey Features
Cable Type
DisplayPort/HDMI
Cable Length
6 ft
Color
Black
Features
Active
Device Supported
Audio/Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50194
Zoro #
G614883591
UPC #
757120501947
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Cable Type
DisplayPort/HDMI
Color
Black
Features
Active
Item
A/V Cable
Device Supported
Audio/Video Device
Supported Resolution
4096 x 2160
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) DisplayPort Digital Audio/Video - Male
Description
C2G 6FT DISPLAYPORT TO HDMI ADAPTER CABLE - 4K CABLE BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.