Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT HIGH SPEED HDMI R TO HDMI MINI CABL

  • Mfr # 50619

  • Zoro # G814883476


product price: $16.15
/ea

Key Features

Supported Resolution
4096 x 2160
Cable Type
HDMI
Device Supported
Tablet, Desktop Computer, Display, Smartphone, Home Theater System, Mobile Device, Audio/Video Device
Conductor
Copper
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50619
Zoro #
G814883476
UPC #
757120506195
Country of Origin
China

Dimensions

Width
20.1 in
Height
0.4 in
Cable Length
5.91 ft

Details

Supported Resolution
4096 x 2160
Cable Type
HDMI
Device Supported
Tablet, Desktop Computer, Display, Smartphone, Home Theater System, Mobile Device, Audio/Video Device
Conductor
Copper
Item
A/V Cable
Jacket Color
Black
Features
Braided, Hybrid Log Gamma (HLG), Direct Stream Digital (DSD), Consumer Electronics Control (CEC), HDR Support, 4K UHD, Audio Return Channel (ARC), Molded Hood, Static HDR Metadata, x.v.Color
American Wire Gauge
30 AWG
HDMI Version
2
Shielding Material
Aluminum/Magnesium, Aluminum Foil
Connector Gender on First End
Male
Conductor Material
Copper
Contact Material
Brass, Gold-flash
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Connector on Second End Details
(1) 19 Pin Mini HDMI 2.0 Type C Digital Audio/Video - Male
Data Transfer Rate
18 Gbit/s
Material
LCP, PVC, Tinned Copper, Phosphor Copper
Connector on First End Details
(1) 19 Pin HDMI 2.0 Type A Digital Audio/Video - Male
Jacket Type
VW-1
Insulation Color
White/Black, White/Green, Red, Green, Yellow, Purple, White/Brown, Red/White, White/Blue, Black
Color
Black
Connector Gender on Second End
Male
Connector Plating
Gold
Insulation Material
Foam Skin Polyethylene (PE), High-density Polyethylene (HDPE)
Connector Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.