Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT LCD FLAT PANEL MONITOR CABLE - M/M

  • Mfr # 24903

  • Zoro # G215797457


product price: $14.19
/ea

Key Features

Cable Length
6 ft
Device Supported
TV, Video Device, Monitor
Color
Black
Cable Type
DVI
Connection B
1 x DVI-D (Dual-Link) Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24903
Zoro #
G215797457
UPC #
757120294030
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Device Supported
TV, Video Device, Monitor
Item
Video Cable
Color
Black
Cable Type
DVI
Connection B
1 x DVI-D (Dual-Link) Digital Video - Male
Conductor Material
Copper
Connection A
1 x DVI-D (Dual-Link) Digital Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.