
6FT MINI-B MALE TO (2) USB A MALE Y-CABLE
Mfr # 28107
Zoro # G815190023
product price: $11.95
/eaKey Features
End 1 Connection Type
Mini USB 2.0 Type B - Male
Cable Length
6 ft
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28107
Zoro #
G815190023
UPC #
757120281078
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
Mini USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Cable Type
USB
Features
Molded
Conductor
Copper
Connector on First End Details
1 x Mini USB 2.0 Type B - Male
Number of Ways
2-way
Connector on Second End Details
2 x USB 2.0 Type A - Male
Conductor Material
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.