
6FT MINI DISPLAYPORT™ CABLE 4K 30HZ - BLACK
Mfr # 54417
Zoro # G915190237
product price: $14.15
/eaKey Features
Supported Resolutions
4096 x 2160
Device Supported
Computer, Audio/Video Device, Monitor, Tablet, Notebook
Color
Black
Connector on Second End Details
Mini DisplayPort Digital Audio/Video - Male
Connector on First End Details
Mini DisplayPort Digital Audio/Video - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54417
Zoro #
G915190237
UPC #
757120544173
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Supported Resolutions
4096 x 2160
Item
A/V Cable
Device Supported
Computer, Audio/Video Device, Monitor, Tablet, Notebook
Color
Black
Connector on Second End Details
Mini DisplayPort Digital Audio/Video - Male
Connector on First End Details
Mini DisplayPort Digital Audio/Video - Male
Cable Type
Mini DisplayPort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.