Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT THUNDERBOLT 4 USB-C ACTIVE CABLE - USB-C TO USB-C - 40GBPS - M/M

  • Mfr # C2G28887

  • Zoro # G114876734


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6 ft
Color
Black
Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
USB-C
Features
Sync-N-Go Technology, Bendable, Active, Stranded, DisplayPort Alternate (ALT) Mode, Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G28887
Zoro #
G114876734
UPC #
757120288879
Country of Origin
China

Dimensions

Cable Length
6 ft
Wire Size
42 AWG

Details

Item
Data Transfer Cable
Color
Black
Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
USB-C
Features
Sync-N-Go Technology, Bendable, Active, Stranded, DisplayPort Alternate (ALT) Mode, Charging
Data Transfer Speed
40-Gbit/s
Connector on First End Details
1 x Usb type c - male
Application
Residential, Commercial
Device Supported
USB Device, Phone, Tablet, Notebook
Connector on Second End Details
1 x Usb type c - male
Supported Resolution
1080, 4096 x 2160
Shielding
Yes
Connector Gender on Second End
Male
End 1 Connection Type
USB Type C - Male
Supported Resolutions
4096 x 2160, 1080
End 2 Connection Type
USB Type C - Male
Connector Gender on First End
Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

C2G 6FT THUNDERBOLT 4 USB-C ACTIVE CABLE - USB-C TO USB-C - 40GBPS - M/M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.