Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT USB 2.0 USB-C TO USB-B CABLE M/M - BLACK

  • Mfr # 28859

  • Zoro # G214874111


product price: $18.45
/ea

Key Features

End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Data Transfer Rate
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28859
Zoro #
G214874111
UPC #
757120288596
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Network Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Data Transfer Rate
480-Mbit/s
Connector on First End Details
USB 2.0 Type C - Male
Connector on Second End Details
USB 2.0 Type B - Male
Device Supported
Hub, Printer
Data Transfer Speed
480-Mbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.