Zoro Homepage

6ft USB 2.0 USB C USB A Blk

  • Mfr # 28871

  • Zoro # G013753914


product price: $13.49
/ea

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28871
Zoro #
G013753914
UPC #
757120288718
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Cable Type
USB
Connector on Second End Details
USB 2.0 Type A - Male
Connector on First End Details
USB 2.0 Type C - Male
Device Supported
Printer, Hard Drive, Notebook, Tablet, Cellular Phone, Smartphone
Data Transfer Rate
480-Mbit/s
Data Transfer Speed
480-Mbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.