
6FT USB 3.0 USB-C TO USB-A CABLE M/M - BLACK
Mfr # 28832
Zoro # G914875517
product price: $23.45
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
6 ft
End 2 Connection Type
USB 3.0 Type C - Male
Color
Black
Cable Type
USB/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28832
Zoro #
G914875517
UPC #
757120288329
Country of Origin
China
Dimensions
Cable Length
6 ft
Wire Size
30 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type C - Male
Color
Black
Cable Type
USB/USB-C
Features
Molded, Reversible
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector on Second End Details
1 x USB 3.0 Type C - Male
American Wire Gauge
30 AWG
Connector Plating
Nickel
Data Transfer Rate
5-Gbit/s
Contact Plating
Gold-flash
Device Supported
Tablet, Notebook, Smartphone
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Restriction of Hazardous Substances (RoHS) 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.