Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT USB 3.0 USB-C TO USB-A

  • Mfr # CG28832

  • Zoro # G516258619


product price: $28.65
/ea

Key Features

Connector on Second End Details
1 x USB 3.0 Type C - Male
Cable Type
USB/USB-C
Features
Molded, Reversible
Environmentally Friendly
Yes
Device Supported
Tablet, Notebook, Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG28832
Zoro #
G516258619
UPC #
-
Country of Origin
Unknown

Details

Connector on Second End Details
1 x USB 3.0 Type C - Male
Cable Type
USB/USB-C
Features
Molded, Reversible
Environmentally Friendly
Yes
Device Supported
Tablet, Notebook, Smartphone
Color
Black
Connector on First End Details
1 x USB 3.0 Type A - Male
Contact Plating
Gold-flash
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Restriction of Hazardous Substances (RoHS) 2
Item
Data Transfer Cable
Data Transfer Speed
5-Gbit/s
End 2 Connection Type
USB 3.0 Type C - Male
End 1 Connection Type
USB 3.0 Type A - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.