Zoro Homepage

6ft USB-C to 4k60Hz DisplayPort Black

  • Mfr # C2G54475

  • Zoro # G116426081


product price: $36.49
/ea

Key Features

Data Transfer Speed
5-Gbit/s
Connector Plating
Nickel
Device Supported
Notebook, Audio/Video Device, Projector
Supported Resolutions
4096 x 2160
Features
Plug & Play, Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G54475
Zoro #
G116426081
UPC #
757121000000
Country of Origin
China

Details

Data Transfer Speed
5-Gbit/s
Connector Plating
Nickel
Device Supported
Notebook, Audio/Video Device, Projector
Supported Resolutions
4096 x 2160
Features
Plug & Play, Molded
Item
A/V Cable
End 1 Connection Type
Powered USB Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Environmentally Friendly
Yes
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Cable Type
DisplayPort/USB-C
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Male
Connector on First End Details
1 x Powered USB Type C - Male
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.