6ft USB IEEE-1284 Parallel Printer Adapter Cable - Type A Male, Centronics Male - 6ft - Beige
- Mfr # 16898
- Zoro # G114873658
product price:Â
$
16.15
/ea
Key Features
Cable Length
6 ft
End 2 Connection Type
Centronics - Male
Includes
Manual and driver disk
Color
Beige
Connector on First End Details
1 x 4-pin Type A - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16898
- Zoro #
- G114873658
- UPC #
- 845344096148
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
Details
- Item
- Data Transfer Cable
- End 2 Connection Type
- Centronics - Male
- Includes
- Manual and driver disk
- Color
- Beige
- Connector on First End Details
- 1 x 4-pin Type A - Male
- Conductor
- Copper
- Connector on Second End Details
- 1 x 36-pin Centronics - Male
- Conductor Material
- Copper
- Package Contents
- Manual and driver disk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.