Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6ft USB M C TO MICRO B M 3.2 GEN1 1.8M

  • Mfr # 28863

  • Zoro # G516423062


product price: $12.29
/ea

Key Features

Device Supported
Tablet, Smartphone
Color
Black
Data Transfer Speed
5-Gbit/s
Connector on Second End Details
Micro USB 3.1 (Gen 1) Type B - Male
Connector on First End Details
USB 3.1 (Gen 1) Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28863
Zoro #
G516423062
UPC #
757120000000
Country of Origin
China

Details

Device Supported
Tablet, Smartphone
Color
Black
Data Transfer Speed
5-Gbit/s
Connector on Second End Details
Micro USB 3.1 (Gen 1) Type B - Male
Item
Network Cable
Connector on First End Details
USB 3.1 (Gen 1) Type C - Male
Cable Type
Micro-USB/USB-C
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
Micro USB 3.1 (Gen 1) Type B - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.