
6FT USB TO DB25 SERIAL RS232 ADAPTER CABLE-QUICKLY CONVERT YOUR DB25 SERIAL
Mfr # 22429
Zoro # G014874113
product price: $49.35
/eaKey Features
End 1 Connection Type
USB 1.1 Type A - Male
Cable Length
6 ft
End 2 Connection Type
DB-25 RS-232 Serial - Male
Color
Gray
Cable Type
Serial/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22429
Zoro #
G014874113
UPC #
757120224297
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 1.1 Type A - Male
End 2 Connection Type
DB-25 RS-232 Serial - Male
Color
Gray
Cable Type
Serial/USB
Conductor
Copper
Connector on Second End Details
1 x 25-pin DB-25 RS-232 Serial - Male
Connector on First End Details
1 x 4-pin USB 1.1 Type A - Male
Device Supported
Security Device, Modem, Network Device, POS Device, Bar Code Reader, Camera, PDA
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
C2G 6FT USB TO DB25 SERIAL RS232 ADAPTER CABLE-QUICKLY CONVERT YOUR DB25 SERIAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.