
6FT VALUE SERIES RCA M/M STEREO AUDIO CABL
Mfr # 40464
Zoro # G214872889
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Cable Length
6 ft
Conductor Material
Copper
Connector Type on First End
RCA
Connector on Second End Details
Error-dirty-data
Connector Type on Second End
RCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40464
Zoro #
G214872889
UPC #
757120404644
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Conductor Material
Copper
Item
Audio Cable
Connector Type on First End
RCA
Connector on Second End Details
Error-dirty-data
Connector Type on Second End
RCA
Connector on First End Details
Error-dirty-data
Product Line
Value
Connection A
Error-dirty-data
Connection B
Error-dirty-data
Description
40464 - 6FT 1.8M VALUE SERIES RCA STEREO AUDIO CABLE - BLACK - COLOR-CODED - L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.