6FT VALUE SERIES™ ONE 3.5MM STEREO MALE TO TWO RCA STEREO MALE Y-CABLE

  • Mfr # 40423

  • Zoro # G114872835


product price:  $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Cable Length
6 ft
Conductor Material
Copper
Features
Molded
Connector Type on Second End
RCA Stereo Audio - Male
Connector on Second End Details
(2) RCA Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40423
Zoro #
G114872835
UPC #
757120404231
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Conductor Material
Copper
Features
Molded
Item
Audio Cable
Connector Type on Second End
RCA Stereo Audio - Male
Connector on Second End Details
(2) RCA Stereo Audio - Male
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Connector Type on First End
Mini-phone Stereo Audio - Male
Environmentally Friendly
Yes
Cable Characteristic
Splitter Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.