Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT VGA CABLE-SELECT VGA VIDEO CABLE M/M-IN-WALL CMG-RATED-6 FOOT VGA CABLE-

  • Mfr # 50212

  • Zoro # G314874912


product price: $18.29
/ea

Key Features

Cable Length
6 ft
Cable Type
VGA
Conductor Material
Copper
Connector Type on Second End
HD-15 - Male
Connector Type on First End
HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50212
Zoro #
G314874912
UPC #
757120502128
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Video Cable
Cable Type
VGA
Conductor Material
Copper
Connector Type on Second End
HD-15 - Male
Connector Type on First End
HD-15 - Male
Connector on Second End Details
15-pin HD-15 - Male
Connector on First End Details
15-pin HD-15 - Male
Device Supported
Video Device
Color
Black

Description

C2G 6FT VGA CABLE-SELECT VGA VIDEO CABLE M/M-IN-WALL CMG-RATED-6 FOOT VGA CABLE-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.