Zoro Homepage

6FT WHITE USB C LIGHTNING CABLE

  • Mfr # C2G54559

  • Zoro # G014911696


product price: $39.75
/ea

Key Features

Cable Length
6 ft
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
Lightning - Male
Color
White
Compatible With
Apple Device: iPad, iPod, AirPod, Apple Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G54559
Zoro #
G014911696
UPC #
757120545590
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
Lightning - Male
Color
White
Compatible With
Apple Device: iPad, iPod, AirPod, Apple Pencil
Features
Plug & Play, Charging
Cable Type
Lightning/USB-C
Device Supported
Siri Remote, iPhone, iPad, Magic Mouse, Magic Trackpad, iPod, AirPods, Magic Keyboard
Connector on First End Details
(1) USB Type C - Male
Connector on Second End Details
(1) Lightning- Male
Compatibility
Apple Device: iPad, iPod, AirPod, Apple Pencil

Description

C2G 6FT WHITE USB C LIGHTNING CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.