
6IN CAT6 NONBOOTED UTP CABLE-BLU
Mfr # 962
Zoro # G0539090
product price: $3.15
/eaKey Features
Item - Data Cable
Patch Cable
Boot Type - Data cable
No Boot
Shielded
No
Length - Patch Cord
0.5 ft
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
962
Zoro #
G0539090
UPC #
757120009627
Country of Origin
Viet Nam
Dimensions
Length - Patch Cord
0.5 ft
Wire Size
24 AWG
Details
Item - Data Cable
Patch Cable
Boot Type - Data cable
No Boot
Shielded
No
Jacket Color
Blue
Shielding Type
U/UTP
Cable Type
Ethernet Patch Cable
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Fire Rating - Data Cable
Residential, Commercial, Industrial; Standard / Non-Rated
Features
PoE (Power Over Ethernet)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.